Skip Content
JOBBER DRILL,SIZE #6,CO,135 SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,SIZE #6,CO,135 SP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PLY7
  • Mfr. Model # 5PLY7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminium Materials
  • Decimal Equivalent 0.2040
  • Grade Heavy Duty
  • Item Jobber Drill
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Flute Length 2-1/2"
  • Drill Bit Size #6
  • Overall Length 3-3/4"
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees
  • Shank Dia. 0.2040"
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list