Skip Content
JOBBER DRILL,SIZE #5,CO,135 SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,SIZE #5,CO,135 SP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PLY6
  • Mfr. Model # 5PLY6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminium Materials
  • Decimal Equivalent 0.2055
  • Item Jobber Drill
  • Grade Heavy Duty
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/4"
  • Drill Bit Material Cobalt Steel
  • Flute Type Spiral
  • Drill Bit Size #5
  • Drill Bit Dimension Type Wire
  • Flute Length 2-1/2"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Cutting Direction Right Hand
  • Shank Dia. 0.2055"
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list