!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER DRILL,SIZE #45,CARBIDE,118DE

JOBBER DRILL,SIZE #45,CARBIDE,118DE

WESTWARD

JOBBER DRILL,SIZE #45,CARBIDE,118DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL,SIZE #45,CARBIDE,118DE

JOBBER DRILL,SIZE #45,CARBIDE,118DE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5VTZ8
  • Mfr. Model # 5VTZ8
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.0820
  • Material - Machining Carbide
  • Drill Bit Point Angle 118 Degrees
  • Coolant Fed Non-Coolant Through
  • Number of Flutes 1
  • Maximum Drilling Depth 1 1/8 in
  • Shank Type - Machining Straight
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Set
  • Material Grade - Machining General Purpose
  • Drill Bit Size #45
  • Measurement System Wire
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Conventional Point
  • Flute Type Spiral
  • Flute Length 1.125"
  • Cutting Direction Right Hand
  • Overall Length 2.125"
  • Drill Point Length 118
  • Standards Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list