Skip Content
JOBBER DRILL,SIZE #35,CO,135 SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,SIZE #35,CO,135 SP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PMC6
  • Mfr. Model # 5PMC6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminium Materials
  • Item Jobber Drill
  • Grade Heavy Duty
  • Point Type Split Point
  • Decimal Equivalent 0.1100
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #35
  • Overall Length 2-5/8"
  • Drill Bit Material Cobalt Steel
  • Flute Length 1-1/2"
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees
  • Shank Dia. 0.1100"
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list