Skip Content
JOBBER DRILL SET,21 PC,HSS,135 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL SET,21 PC,HSS,135 DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UFD8
  • Mfr. Model # 2UFD8
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Point Type Size 1/16", 5/64 ", 3/32", 7/64", Without Split Point, Others with Split Point
  • Sizes Included 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64 And 3/8" With Metal Case
  • Number of Pieces 21
  • Item Jobber Drill Set
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Size 1/16"-3/8" by 1/64"
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Shank Dia. 1/16"-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list