JOBBER DRILL SET,115 PC,HSS,BLK OXI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBBER DRILL SET,115 PC,HSS,BLK OXI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UM95
  • Mfr. Model # 4UM95
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Item Jobber Drill Set
  • Number of Pieces 115
  • Sizes Included 1/16-1/2" by 64ths, Nos. 1-60, A-Z
  • Point Type Conventional Point
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Size 1/16"-1/2" by 1/64", #60-#1, A-Z
  • Drill Bit Grouping Drill Bit Set
  • Cutting Direction Right Hand
  • Drill Bit Dimension Type Fractional Inch, Letter, Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list