Skip Content
JOBBER DRILL,PARABOLIC,29/64,HSS,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,PARABOLIC,29/64,HSS,13

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDF2
  • Mfr. Model # 5UDF2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.122 lbs

Technical Specs

  • Application For use on Carbon Steel, Plastic and Cast Iron Materials.
  • Item Jobber Drill,Parabolic,29/64,HSS,135 Deg
  • Decimal Equivalent 0.4531
  • Grade Heavy Duty
  • Overall Length 5-5/8"
  • Point Type Split Point
  • Flute Length 4-11/64"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 29/64"
  • Drill Bit Material High Speed Steel
  • Shank Dia. 29/64"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list