Skip Content
JOBBER DRILL,PARABOLIC,27/64,HSS,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,PARABOLIC,27/64,HSS,13

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDF0
  • Mfr. Model # 5UDF0
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Decimal Equivalent 0.4219
  • Application For use on Carbon Steel, Plastic and Cast Iron Materials.
  • Item Jobber Drill,Parabolic,27/64,HSS,135 Deg
  • Point Type Split Point
  • Grade Heavy Duty
  • Overall Length 5-3/8"
  • Flute Length 3-15/16"
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.421875"
  • Flute Type Spiral
  • Drill Bit Size 27/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list