JOBBER DRILL,PARABOLIC,15/64,HSS,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,PARABOLIC,15/64,HSS,13

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDD8
  • Mfr. Model # 5UDD8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application For use on Carbon Steel, Plastic and Cast Iron Materials.
  • Item Jobber Drill,Parabolic,15/64,HSS,135 Deg
  • Decimal Equivalent 0.2344
  • Overall Length 3-7/8"
  • Grade Heavy Duty
  • Point Type Split Point
  • Flute Length 2-5/8"
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 15/64"
  • Flute Type Spiral
  • Drill Bit Size 15/64"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list