Skip Content
JOBBER DRILL M35 CO 135 SP 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL M35 CO 135 SP 3/8

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDC19524
  • Mfr. Model # 19524
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 499
  • Shipping Weight 0.056 lbs

Product Details

M35 cobalt jobber length drill bit. 135¡ split point, straw colour. Size 3/8 inch.

Technical Specs

  • Overall Length 5"
  • Item Jobber Drill Bit
  • Flute Length 3-5/8"
  • Point Type Split
  • Shank Dia. 3/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 3/8"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list