Skip Content
JOBBER DRILL M35 CO 135 SP 11/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL M35 CO 135 SP 11/64

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDC19473
  • Mfr. Model # 19473
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 499
  • Shipping Weight 0.02 lbs

Product Details

M35 cobalt jobber length drill bit. 135´M,1[Degree]ª split point, straw colour. Size 11/64 inch.

Technical Specs

  • Item Jobber Drill Bit
  • Point Type Split
  • Shank Dia. 11/64"
  • Flute Length 2-1/8"
  • Overall Length 3-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 11/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list