Skip Content
JOBBER DRILL,HSS,1/4,60 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,HSS,1/4,60 DEG

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPV1
  • Mfr. Model # 4KPV1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Grade High Performance
  • Item Jobber Drill
  • Application For Hard And Soft Plastic
  • Decimal Equivalent 0.2500
  • Point Type Plastic Drill
  • List Number 70-500
  • Drill Bit Grouping Drill Bit
  • Overall Length 4"
  • Drill Bit Size E
  • Shank Dia. 1/4"
  • Flute Length 2-3/4"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 60 Degrees
  • Drill Bit Finish Uncoated
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list