Skip Content
JOBBER DRILL BIT BF MOD SPLIT PT B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL BIT BF MOD SPLIT PT B

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44372S
  • Mfr. Model # 150D44372S
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Overall Length 4"
  • Decimal Equivalent 0.238
  • Item Jobber Drill Bit
  • Point Type Radial
  • Shank Dia. 0.238"
  • Cutting Direction Right Hand
  • Flute Length 2-3/4
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list