Skip Content
JOBBER DRILL,5/32 IN,CO,135 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,5/32 IN,CO,135 DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XM40
  • Mfr. Model # 5XM40
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.1562
  • Application For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
  • Item Jobber Drill
  • Point Type Split Point
  • Grade Heavy Duty
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/8"
  • Flute Length 2"
  • Flute Type Spiral
  • Shank Dia. 5/32"
  • Drill Bit Size 5/32"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list