Skip Content
JOBBER DRILL,#4,HSS,BLK OXIDE,118 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,#4,HSS,BLK OXIDE,118 D

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UL74
  • Mfr. Model # 4UL74
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Decimal Equivalent 0.2090
  • Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
  • Item Jobber Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/4"
  • Shank Dia. 0.2090"
  • Drill Bit Size #4
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Flute Length 2-1/2"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list