Skip Content
JOBBER DRILL,19/64 IN,CARBIDE,118DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,19/64 IN,CARBIDE,118DE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5VPA8
  • Mfr. Model # 5VPA8
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application For Drilling Holes into Harden Steel Material
  • Grade General Purpose
  • Item Jobber Drill
  • Decimal Equivalent 0.2969
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Flute Length 2-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Shank Dia. 19/64"
  • Drill Bit Size 19/64"
  • Overall Length 3-1/4"
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list