Skip Content
JOBBER DRILL,15/32 IN,CARBIDE,118DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,15/32 IN,CARBIDE,118DE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5VPC9
  • Mfr. Model # 5VPC9
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Drilling Holes into Harden Steel Material
  • Grade General Purpose
  • Decimal Equivalent 0.4688
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Flute Length 3"
  • Overall Length 4-3/4"
  • Shank Dia. 15/32"
  • Drill Bit Size 15/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Solid Carbide
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Coolant Through No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List