JOBBER DRILL,#14,HSS,BLK OXIDE,118 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,#14,HSS,BLK OXIDE,118

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UL84
  • Mfr. Model # 4UL84
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Decimal Equivalent 0.1820
  • Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
  • Item Jobber Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/8"
  • Flute Type Spiral
  • Drill Bit Size #14
  • Shank Dia. 0.1820"
  • Drill Bit Material High Speed Steel
  • Flute Length 2-3/16"
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list