Skip Content
JOBBER DRILL 118 CNV PT BK OXD V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL 118 CNV PT BK OXD V

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDC11525
  • Mfr. Model # 11525
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 490
  • Shipping Weight 0.115 lbs

Product Details

Jobber length drill bit. 118 degree point, black oxide finish. Size V.

Technical Specs

  • Overall Case Depth (In.) 8-3/4
  • Overall Case Height (In.) 1-3/4
  • Overall Case Width (In.) 4
  • Item Drill Bit Case
  • Material Steel
  • Not Included Tools
  • Type Taper Length
  • Holds A to Z
  • Number of Compartments 26
  • Number of Drawers 1
  • Lock Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list