JOBBER DRILL 118 CNV PT BK OXD L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL 118 CNV PT BK OXD L

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDC11509
  • Mfr. Model # 11509
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 490
  • Shipping Weight 0.055 lbs

Product Details

Jobber length drill bit. 118 degree point, black oxide finish. Size L.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 4-1/4"
  • Point Type Conventional
  • Flute Length 2-15/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size L
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list