Skip Content
JOBBER DRILL 118 CNV PT BK OX 21/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL 118 CNV PT BK OX 21/64

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDC11516
  • Mfr. Model # 11516
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 490
  • Shipping Weight 0.08 lbs

Product Details

Jobber length drill bit. 118 degree point, black oxide finish. Size 21/64 inch.

Technical Specs

  • Item Jobber Drill Bit
  • Point Type Conventional
  • Overall Length 4-5/8"
  • Shank Dia. 21/64"
  • Flute Length 3-5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 21/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list