JOBBER DRILL,#10,HSS,BLK OXIDE,118 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JOBBER DRILL,#10,HSS,BLK OXIDE,118

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UL80
  • Mfr. Model # 4UL80
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
  • Decimal Equivalent 0.1935
  • Item Jobber Drill
  • Point Type Conventional Point
  • Grade General Purpose
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-5/8"
  • Drill Bit Size #10
  • Shank Dia. 0.1935"
  • Flute Length 2-7/16"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list