Skip Content
JOBBER DRILL,0.95MM,HSS,BLK OXIDE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRILL,0.95MM,HSS,BLK OXIDE,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PLJ7
  • Mfr. Model # 5PLJ7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.0374
  • Item Jobber Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • Application For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
  • Drill Bit Grouping Drill Bit
  • Flute Length 11mm
  • Drill Bit Size 0.95mm
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Overall Length 32.00mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Shank Dia. 0.0374"
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list