JOBBER DRILL,0.45MM,HSS,BLK OXIDE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,0.45MM,HSS,BLK OXIDE,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PLH9
  • Mfr. Model # 5PLH9
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
  • Item Jobber Drill
  • Decimal Equivalent 0.0177
  • Grade General Purpose
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 20.00mm
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 0.45mm
  • Flute Type Spiral
  • Drill Bit Dimension Type Metric
  • Flute Length 5mm
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Shank Dia. 0.0177"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list