JOBBER DRILL,#13,HSS,BLK OXIDE,118 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JOBBER DRILL,#13,HSS,BLK OXIDE,118

WESTWARD

Web Price : $1.06 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UL83
  • Mfr. Model # 4UL83
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
  • Decimal Equivalent 0.1850
  • Item Jobber Drill
  • Point Type Conventional Point
  • Grade General Purpose
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.1850"
  • Drill Bit Size #13
  • Overall Length 3-1/2"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Flute Length 2-5/16"
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Cutting Direction Right Hand
  • Coolant Fed Non-Coolant Through
  • Number of Pieces 1

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list