JOBBER DRILL,#12,HSS,BLK OXIDE,135 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBER DRILL,#12,HSS,BLK OXIDE,135

WESTWARD

Web Price : $2.27 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UFH3
  • Mfr. Model # 2UFH3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Decimal Equivalent 0.1890
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Item Jobber Drill
  • Grade Heavy Duty
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.1890"
  • Overall Length 3-1/2"
  • Drill Bit Size #12
  • Flute Length 2-5/16"
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list