Skip Content
JOBBER DRIL,SIZE F,HSS,BLK OXIDE,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRIL,SIZE F,HSS,BLK OXIDE,11

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UFP7
  • Mfr. Model # 2UFP7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Decimal Equivalent 0.2570
  • Application For Carbon Steel And Cast Iron
  • Item Jobber Drill
  • Point Type Conventional Point
  • Grade General Purpose
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-1/8"
  • Drill Bit Size F
  • Shank Dia. 0.2570"
  • Flute Length 2-7/8"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list