Skip Content
JOBBER DRIL,PARABOL,9/32,HSS,TIN,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRIL,PARABOL,9/32,HSS,TIN,13

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDH0
  • Mfr. Model # 5UDH0
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Decimal Equivalent 0.2812
  • Application For use on Carbon Steel, Plastic and Cast Iron Materials.
  • Item Jobber Dril,Parabol,9/32,HSS,TiN,135 Deg
  • Grade Heavy Duty
  • Overall Length 4-1/4"
  • Flute Length 2-61/64"
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Drill Bit Point Angle 135 Degrees
  • Shank Dia. 0.28125"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Type Spiral
  • Drill Bit Size 9/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list