Skip Content
JOBBER DRIL,PARABOL,7/32,HSS,TIN,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER DRIL,PARABOL,7/32,HSS,TIN,13

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UDG6
  • Mfr. Model # 5UDG6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Decimal Equivalent 0.2188
  • Item Jobber Dril,Parabol,7/32,HSS,TiN,135 Deg
  • Application For use on Carbon Steel, Plastic and Cast Iron Materials.
  • Overall Length 3-3/4"
  • Grade Heavy Duty
  • Flute Length 2-1/2"
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.21875"
  • Drill Bit Size 7/32"
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list