Skip Content
JOBBER 1899 GP BLKOX 15.0 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER 1899 GP BLKOX 15.0 MM

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22918
  • Mfr. Model # 1899-22918
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.38 lbs

Product Details

General purpose, high speed steel, black oxide finish, jobber length drill bit. 118 degree point.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent
  • Overall Length 169mm
  • Point Type Radial
  • Standards DIN 340
  • Shank Dia. 15mm
  • Cutting Direction Right Hand
  • Flute Length 114mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 15.00mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list