Skip Content
JOBBER 1801 #53 HD BLKOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER 1801 #53 HD BLKOX

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801-23161
  • Mfr. Model # 1801-23161
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Item Jobber Drill
  • Decimal Equivalent 0.0595
  • Grade Heavy Duty
  • Point Type Conventional Point
  • List Number 1801
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.0595"
  • Drill Bit Size #53
  • Overall Length 1-7/8"
  • Flute Length 7/8"
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list