Skip Content
JOBBER 1801 #49 HD BLKOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOBBER 1801 #49 HD BLKOX

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801-23165
  • Mfr. Model # 1801-23165
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.0730
  • Item Jobber Drill
  • Grade Heavy Duty
  • List Number 1801
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 2"
  • Flute Type Spiral
  • Drill Bit Size #49
  • Shank Dia. 0.0730"
  • Drill Bit Material High Speed Steel
  • Flute Length 1"
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list