DRILL HD,HSS,STEAM OXIDE,#40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,#40

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801-23174
  • Mfr. Model # 1801-23174
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.0980
  • Point Type Split Point
  • Grade Heavy Duty
  • List Number 1801
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.0980"
  • Overall Length 2-3/8"
  • Flute Length 1-3/8"
  • Drill Bit Size #40
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list