JOB SITE TOOL CHEST 48X24X27-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOB SITE TOOL CHEST 48X24X27-3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y944
  • Mfr. Model # 24Y944
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 169.0 lbs

Product Details

Jobsite chest, width (in.) 48, depth (in.) 24, height (in.) 27-3/4, storage (cu.-ft.) 15.4, reinforced 16 ga. steel construction, locking system padlock, recommended padlock size 1 to 1-1/8 in. shackle, lid type hinged, (2) folding recessed sied handles, colour blue, features forklift access.

Technical Specs

  • Colour Blue
  • Depth 24"
  • Features Forklift Access
  • Gauge 16
  • Handle Type (2) Folding Recessed Side
  • Material Steel
  • Item Tool Chest
  • Height 27-3/4"
  • Width 48"
  • Locking System (1) Padlock Enclosure
  • Lid Type Hinged
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Storage Capacity 15.4 cu. ft.
  • Casters Included No
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Doors 0
  • Number of Shelves 0
  • Includes Padlock Installation Components Included, Hex Head Cap Screw
  • Number of Drawers 0
  • Nominal Outside Depth 24"
  • Nominal Outside Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list