!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOB SITE TOOL CHEST 36X20X23-3/4

JOB SITE TOOL CHEST 36X20X23-3/4

WESTWARD

JOB SITE TOOL CHEST 36X20X23-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOB SITE TOOL CHEST 36X20X23-3/4

JOB SITE TOOL CHEST 36X20X23-3/4

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW24Y928
  • Mfr. Model # 24Y928
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Product Details

Jobsite chest, width (in.) 42, depth (in.) 20, height (in.) 23-3/4, storage (cu.-ft.) 9.3, reinforced 16 ga steel construction, locking system padlock, recommended padlock size 1 to 1-1/8 in. shackle, lid type hinged, (2) folding recessed side handles, colour blue, features forklift access.

Technical Specs

  • Item Tool Chest
  • Features Forklift Access
  • Includes Padlock Installation Components Included, Hex Head Cap Screw
  • Material Steel
  • Number of Shelves 0
  • Colour Blue
  • Handle Type (2) Folding Recessed Side
  • Locking System (1) Padlock Enclosure
  • Number of Doors 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list