Skip Content
JOB SHIRT WITH CANVAS,XL,FIRE NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOB SHIRT WITH CANVAS,XL,FIRE NAVY

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21W808
  • Mfr. Model # 21W808
  • UNSPSC # 53102703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Fire Navy
  • Item Job Shirt With Canvas
  • Size XL
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list