Skip Content
JOB COST TIME CARD,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JOB COST TIME CARD,PK1000

AMANO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6T199
  • Mfr. Model # 6T199
  • UNSPSC # 44103205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • For Use With Acroprint 125/150: Amano 3500/3600/3700/3800/4100/4200/5300/5400, PIX 10/21/3000, and TCX 21/22: Lathem 2100/2200: Pyramid 3500/3700 and PTI 3500
  • Item Time Cards
  • Height 9"
  • Number of Sides 1
  • Records Daily, Weekly
  • Width 4-3/16"
  • Card Type Job Cost

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list