Skip Content
JMA JETSTREAM MINI-BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JMA JETSTREAM MINI-BAR

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT520112
  • Mfr. Model # 520112
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Amber
  • Base Material Aluminum
  • Height 5"
  • Includes Wiring Harness, Mounting Hardware
  • Item Mini Lightbar
  • Width 11-1/4"
  • Length 22"
  • Flash Type 55W Rotator w/V Mirrors
  • Flashes per Minute 400
  • Housing Material Aluminum
  • Lamp Type Strobe
  • Mounting Permanent
  • Voltage BlankValue
  • Lens Material Polycarbonate
  • Number of Heads 2
  • Lamp Life Not Rated
  • Standards SAE J845 Class I, California Title 13
  • Current Drawn 8A
  • Manufacturers Warranty Length 5 yr

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list