Skip Content
JLB 1/4 PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JLB 1/4 PUNCH

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW50503
  • Mfr. Model # 50503
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
  • Item Hollow Punch
  • Tip Size (In.) 1/4
  • Length (In.) 1-1/8
  • Construction Black Oxide Alloy Steel
  • Design Round
  • Characteristics Dual Cutting Heads
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list