Skip Content
JIM SLIM W/VENTING CHANNELS GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIM SLIM W/VENTING CHANNELS GREY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3540-60GY
  • Mfr. Model # 3540-60GY
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1697
  • Shipping Weight 7.5 lbs

Product Details

Efficient size and shape for tight spaces. Easy to clean and provides long life. Scratch-resistant texture cleans easily maintaining long term appearance. Interchangeable, colour-coded tops for waste separation: slotted blue for paper, green or brown round-hole top for glass, jars and metal cans.

Technical Specs

  • Item No Lid, Gray
  • Vented Yes
  • Trash Container Capacity 23 gal.
  • Primary Container Color Gray
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list