JIGSAW TOP HANDLE T SHANK 6.5AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIGSAW TOP HANDLE T SHANK 6.5AMP

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSJS365
  • Mfr. Model # JS365
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 431
  • Shipping Weight 10.19 lbs

Product Details

Jigsaw, Strokes per Minute 500 to 3,100, 1 In. Length of Stroke, Amps @ 120V 6.5, Blade Type T-Shank, Features Multi Directional Blade Clamp, Die Cast Foot with Steel Insert, on Board Bevel, Allen Key Storage, Adjustable Dust Blower, Ambidextrous Lock on

Technical Specs

  • Adjustable Shoe 0 Degrees - 45 Degrees
  • Features Multi-Directional Blade Clamp, Die Cast Foot with Steel Insert, On-Board Bevel, Adjustable Dust Blower
  • Item Jig Saw
  • Includes Non Marring Overshoe, Anti Splinter Insert, Blade, Bevel Wrench, Carrying Case
  • Strokes per Minute 500 to 3,100
  • Cord Length 8 ft.
  • Cutting Action Orbital
  • Blade Type T-Shank
  • Handle Design Top
  • Tool Weight 5.4 lbs.
  • Voltage 120VAC
  • Standards UL Listed, CSA Certified
  • Blade System T-Shank
  • Amps 6.5
  • Tool Length 9-7/8"
  • Length of Stroke 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list