Skip Content
JIGSAW BLADE,3 IN.,18 TPI,T SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIGSAW BLADE,3 IN.,18 TPI,T SHANK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3774EA
  • Mfr. Model # DW3774B50
  • UNSPSC # 27112734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Metal Cutting
  • Item Jigsaw Blade
  • Material Bi-Metal
  • Primary Saw Application Metal
  • Shank Type T
  • Teeth per Inch 18
  • Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list