JIGSAW,4-POS ORBITAL CUTTING,800-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JIGSAW,4-POS ORBITAL CUTTING,800-30

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21A466
  • Mfr. Model # 21A466
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 431
  • Shipping Weight 7.15 lbs

Product Details

Jigsaw, 4-Position Orbital Cutting Action, Strokes per Minute 800 - 3,000, 25/32 In. Length of Stroke, Amps @ 120V 6.5, Blade Type U-Shank, T-Shank, Top Handle Design, Speed Control Trigger, Features Variable Speed, 4 Position Orbit, Adjustable Shoe Tilt 45 Degrees Left and Right, with Laser, Trigger Speed Control, Keyless Quick Change Blade System, Nylon Tote, Tool Length 11.2 In., Tool Weight 5.95 lb., Blade System Quick Change, Adjustable Shoe 45 Degrees Left and Right, Voltage 120

Technical Specs

  • Features Variable Speed, 4 Position Orbit, Adjustable Shoe Tilt 45 Degrees Left and Right, with Laser, Trigger Speed Control, Keyless Quick Change Blade System, Nylon Tote
  • Includes Adjustable Shoe Wrench, Nylon Tote
  • Adjustable Shoe 0 Degrees - 45 Degrees
  • Item Jigsaw
  • Blade Type T-Shank
  • Strokes per Minute 800 - 3,000
  • Cord Length 8 ft.
  • Cutting Action 4-Position Orbital
  • Speed Control Trigger
  • Handle Design Top
  • Voltage 120
  • Tool Weight 6.0 lbs.
  • Standards UL and CSA
  • Tool Length 11-3/16"
  • Blade System Tool-Less
  • Amps 6.5
  • Length of Stroke 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list