Skip Content
Discontinued with Replacement
JIG SAW KIT CORDLESS 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JIG SAW KIT CORDLESS 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBJV180
  • Mfr. Model # BJV180
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs
Suggested Replacement Product
SAW JIG 18V LXT

Your Price: NA

Product Details

Tool-less blade change for fast blade installation and removal. Large variable speed 2-finger trigger switch. Ergonomically designed handle with soft grip. 3 orbital settings. Included: (2) 18 V lithium-ion (3.0 Ah) batteries BL1830, (1) charger (DC18RA), (1) plastic carrying case, (1) jigsaw blade set, (1) hex wrench, (1) anti-splintering device, (1) cover plate. CSA and cUL certified.

Technical Specs

  • Includes (2) 18V (3.0 Ah) Li-Ion Batteries BL1830, Charger DC18RA, Jig Saw Blade Set (2 Ea. B-10, BR-13, B-22) , Hex Wrench 4, Anti-Splintering Device, Cover Plate, Plastic Carrying Case
  • Features Tool-Less Blade Change For Fast Blade Installation And Removal, LED Light, Variable Speed
  • Handle Type D-Handle
  • Item Cordless Jigsaw Kit
  • Battery Included (2) MKT194205-3
  • Battery Pack Replacement MKT194205-3
  • Tool Weight 6.2 lbs.
  • Blade Type
  • Cutting Action 3 Orbital Settings
  • Speed Control Variable Speed Trigger
  • Strokes per Minute 0 - 2,600
  • Voltage 18
  • Battery Capacity 3.0 Ah
  • Tool Length 10-1/8"
  • Cordless Tool Battery Type Li-Ion
  • Length of Stroke 1"
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list