Skip Content
JIG SAW KIT 20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIG SAW KIT 20V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS331M1
  • Mfr. Model # DCS331M1
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 431
  • Shipping Weight 12.0 lbs

Product Details

Jig Saw, Battery Included, Voltage 20, Cutting Action 4-Position Orbital, Adjustable Shoe 45 Degree Bevel In Either Direction With Detents At 0, 15, 30, And 45 Degrees, Speed Control Variable Speed, Strokes per Minute 0 - 3,000, Blade Type T-Shank, Batter

Technical Specs

  • Features Adjustable Dust Blower, Variable Speed, Anti Slip Grip, Lever-action Keyless Blade Clamp, Keyless Shoe Bevel
  • Adjustable Shoe Yes
  • Includes Dcs331 20v Max Jig Saw, (1)dcb204 20v Max Premium Xr Li-ion Battery (4.0ah), Charger, (1) Blade, Kit Box
  • Handle Type D-Handle
  • Item Cordless Jigsaw Kit
  • Strokes per Minute 0 - 3,000
  • Battery Included BLDDCB204
  • Battery Pack Replacement BLDDCB204
  • Blade Type T-Shank
  • Speed Control Variable Speed Trigger
  • Cutting Action 4-Position Orbital and Straight
  • Tool Weight 6.8 lbs.
  • Voltage 20
  • Battery Capacity 4.0 Ah
  • Bevels To 45 deg
  • Length of Stroke 1"
  • Tool Length 12"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list