JIG SAW INDUSTRIAL BARREL GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIG SAW INDUSTRIAL BARREL GRIP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT4351FCT
  • Mfr. Model # 4351FCT
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 431
  • Shipping Weight 8.35 lbs

Product Details

Ergonomic design with rubberized grip handle. Three orbital settings plus straight cutting. Tool-less blade change system. Variable speed with, soft start, and, constant speed control, features. Bevel cuts up to 45 degree left or right.

Technical Specs

  • Features Die Cast Aluminium Base, Dust Blower, Variable Speed, Orbital Action, LED Light, Electronic Speed Control
  • Includes (2) B10 Blades, (2) Br13 Blades, (2) B22 Blades, Hex Wrench (783202-0), Tool Case (824809-4), Anti Splintering Device (415524-7)
  • Strokes per Minute 800 to 2,800
  • Item Jig Saw
  • Blade Type T-Shank
  • Cord Length 12 ft.
  • Speed Control 3 Orbital Speed Settings
  • Handle Design Barrel Grip
  • Voltage 120 VAC
  • Cutting Action Orbital
  • Tool Weight 5.5 lbs.
  • Standards UL Listed, CSA Certified
  • Blade System Tool-Less
  • Amps 6.3
  • Tool Length 10-3/4"
  • Length of Stroke 1"
  • Adjustable Shoe 0 Degrees - 45 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list