JIG SAW BLADES,U SHANK,6TPI,4IN,5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIG SAW BLADES,U SHANK,6TPI,4IN,5PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A487
  • Mfr. Model # 24A487
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 478
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Hard/Soft Woods, OSB, Plywood, Wood with Nails 1/4" - 2-3/8"
  • Includes (5) Jig Saw Blades
  • Item Jig Saw Blade
  • Teeth per Inch 6
  • Length 4"
  • Material BIM/M42
  • Shank Type U

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list