JIG SAW BLADES,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIG SAW BLADES,PK 5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A499
  • Mfr. Model # 24A499
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 478
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Straight and Curve Cuts in Wood and Particleboard up to 2-3/8"
  • Item Jig Saw Blade
  • Includes (5) Jig Saw Blades
  • Material BIM/M42
  • Length 4"
  • Shank Type T
  • Teeth per Inch 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list