Skip Content
JIG SAW BLADES,14 TPI,4 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIG SAW BLADES,14 TPI,4 IN,PK 5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A519
  • Mfr. Model # 24A519
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 478
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Fine Straight Cuts in Aluminium to 3/8", Plexiglas to 3/4"
  • Includes (5) Jig Saw Blades
  • Item Jig Saw Blade
  • Length 4"
  • Material Hss/m2
  • Teeth per Inch 14
  • Shank Type T
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list