Skip Content
JIG SAW BLADE,T SHANK,10TPI,4IN,5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIG SAW BLADE,T SHANK,10TPI,4IN,5PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A509
  • Mfr. Model # 24A509
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 478
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Jig Saw Blade
  • Shank Type T
  • Includes (5) Jig Saw Blades
  • Material HCS/65Mn
  • Length 4"
  • Teeth per Inch 10
  • Application Fine Cuts in Wood, Plastics, Laminate Materials

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list